3/8" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing

VALUE BRAND| Zoro #: G1592753| Mfr #: 3ADK1

$93.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Length: 50 ft.
Item: Coil Tubing
Wall Thickness: 0.020"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592753 Mfr #: 3ADK1
Tube Length: 50 ft.Item: Coil Tubing
Wall Thickness: 0.020"Type: Welded
Outside Dia.: 3/8"Inside Dia.: 0.335"
Standards: Meets ASTM 269Outside Dia. Tolerance: +.005"/-0.005"
Temp. Range: -325 Degrees to 1500 Degrees FTube Material: 316 Stainless Steel
Max. Pressure: 1678 psi @ 72 Degrees FCountry of Origin (subject to change): United States

Description

Coil Tubing, Welded, Inside Dia .335 In, Outside Dia 3/8 In, Length 50 ft, Wall Thickness .020 In, Outside Dia Tolerance +.005 In/-0.005 In, 316 Stainless Steel, Max Pressure 1678 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews