3/8" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing

VALUE BRAND| Zoro #: G2282664| Mfr #: 3ADK2

$101.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2282664 Mfr #: 3ADK2
Tube Material: 316 Stainless SteelStandards: Meets ASTM 269
Item: Coil TubingType: Welded
Tube Length: 50 ft.Temp. Range: -325 Degrees to 1500 Degrees F
Outside Dia.: 3/8"Inside Dia.: 0.319"
Max. Pressure: 2380 psi @ 72 Degrees FWall Thickness: 0.028"
Outside Dia. Tolerance: +.005"/-0.005"Country of Origin (subject to change): United States

Product Description

Coil Tubing, Welded, Inside Dia .319 In, Outside Dia 3/8 In, Length 50 ft, Wall Thickness .028 In, Outside Dia Tolerance +.005 In/-0.005 In, 316 Stainless Steel, Max Pressure 2380 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.