Coin Cell, 1025, Lithium, 3V

VALUE BRAND| Zoro #: G0365547| Mfr #: 5HXH1

$0.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0365547 Mfr #: 5HXH1
Battery Chemistry: LithiumVoltage: 3
Replaces: CR1025, DL1025, ECR1025Battery Size: 1025
Item: Coin CellDiameter: 2/5"
Standards: ANSI/IECCountry of Origin (subject to change): China

Product Description

Coin Cell, Battery Size 1025, Battery Chemistry Lithium, Voltage 3, Diameter 2/5 In., For Use With Photo/Electronic, Standards ANSI/IEC, Replaces CR1025, DL1025, ECR1025

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material
Save 15%. Sign up for Z-mail.