Coin Cell, 1216, Lithium, 3V

VALUE BRAND| Zoro #: G0697137| Mfr #: 146585

$0.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0697137 Mfr #: 146585
Voltage: 3Battery Chemistry: Lithium
Replaces: CR1216, DL1216, ECR1216Diameter: 1/2"
Standards: ANSI/IECBattery Size: 1216
Item: Coin CellCountry of Origin (subject to change): China

Product Description

Coin Cell, Battery Size 1216, Battery Chemistry Lithium, Voltage 3, Diameter 1/2 In., For Use With Thermometers/Photo/Electronic, Standards ANSI/IEC, Replaces CR1216, DL1216, ECR1216

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.