Coin Cell, 2016, Lithium, 3V

VALUE BRAND| Zoro #: G0799705| Mfr #: 2CUR7

$0.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0799705 Mfr #: 2CUR7
Voltage: 3Battery Chemistry: Lithium
Replaces: CR2016, DL2016, ECR2016, FA, KECR2016-1Diameter: 4/5"
Standards: ANSI/IECBattery Size: 2016
Item: Coin CellCountry of Origin (subject to change): China

Product Description

Coin Cell, Battery Size 2016, Battery Chemistry Lithium, Voltage 3, Diameter 4/5 In., For Use With Photo/Electronic, Standards ANSI/IEC, Replaces CR2016, DL2016, ECR2016, FA, KECR2016-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.