Zoro Select
Coin Cell, 2032, Lithium, 3V
Mfr # 4LW11
Zoro # G2048882
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2032
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.782 in
- Standards ANSI/IEC
Explore More Products
- ZORO SELECT Coin Cell, 2016, Lithium, 3V 2CUR7
- ZORO SELECT Coin Cell, 1616, Lithium, 3V 2CUR6
- ZORO SELECT Coin Cell Battery, Lithium, 500mAh Cap. CR3032
- ZORO SELECT Coin Cell, 2450, Lithium, 3V 5HXG6
- ZORO SELECT Battery, 223, Lithium, 6V, Width: 1.34 in 5HXF9
- ZORO SELECT Coin Cell, 1620, Lithium, 3V 5HXG7
- ZORO SELECT Button Cell Battery, 76, Silver Oxide, 1.5V 5U085
- DURACELL Easy Tab Hearing Aid Battery, # 312 DA312B16ZM09
- DURACELL Specialty Watch Battery D389/390PK09
- ENERGIZER Coin Cell, 1216, 3V ECR1216BP
- VARTA V80H 1.2V 80mAh Button Battery 55608101501 For GPS terminal, GPS-Tracker V80H
- Zoro Select Coin & Button Batteries