JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Coin Cell, 2450, Lithium, 3V

VALUE BRAND| Zoro #: G1568953| Mfr #: 5HXG6

$0.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1568953 Mfr #: 5HXG6
Battery Chemistry: LithiumVoltage: 3
Replaces: 5029LC, CR2450, DL2450, ECR2450, KECR2450-1Diameter: 1"
Standards: ANSI/IECBattery Size: 2450
Item: Coin CellCountry of Origin (subject to change): China

Product Description

Coin Cell, Battery Size 2450, Battery Chemistry Lithium, Voltage 3, Diameter 1 In., For Use With Keyless Entry/Remotes, Standards ANSI/IEC, Replaces 5029LC, CR2450, DL2450, ECR2450, KECR2450-1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.