Cold Stem, 1-3/4", Brass

VALUE BRAND| Zoro #: G1102622| Mfr #: 11-4110LC

$3.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1102622 Mfr #: 11-4110LC
Includes: 1 Cold StemSub-Category: Stems and Cartridges
Item: Cold StemSize: 1-3/4"
Material: BrassFits Brand: American Standard Faucets
Country of Origin (subject to change): China

Product Description

Cold Stem, Material Brass, Fits Brand American Standard Faucets, For Use With Aquaseal, Size 1-3/4 In., Includes 1 Cold Stem

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews