Collared Lab Coat, 39 In. L, White

VALUE BRAND| Zoro #: G0080787| Mfr #: MDT12WHT48E

$17.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: White
Item: Collared Lab Coat
Length: 39"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0080787 Mfr #: MDT12WHT48E
Gender: UnisexMaterial: Polyester/cotton
Fabric Weight: 5 oz.Number of Pockets: 3
Industry Type: HealthcareItem: Collared Lab Coat
Closure Type: ButtonsLength: 39"
Color: WhiteSize: Xl
Fits Chest Size: 48"Country of Origin (subject to change): Multiple

Product Description

Collared Lab Coat, Unisex, Size XL, Fits Chest Size 48 In., White, Polyester/Cotton, Length 39 In., Buttons Closure Type, Fabric Weight 5 oz., Number of Pockets 3

Product Reviews