Collared Lab Coat, M, 39In Long, White

VALUE BRAND| Zoro #: G0080744| Mfr #: MDT12WHT40E

$17.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0080744 Mfr #: MDT12WHT40E
Fabric Weight: 5 oz.Number of Pockets: 3
Item: Collared Lab CoatLength: 39"
Color: WhiteGender: Unisex
Material: Polyester/CottonClosure Type: Buttons
Size: MFits Chest Size: 40"
Country of Origin (subject to change): Multiple

Product Description

Collared Lab Coat, Unisex, Size M, Fits Chest Size 40 In., White, Polyester/Cotton, Length 39 In., Buttons Closure Type, Fabric Weight 5 oz., Number of Pockets 3

Product Reviews

Save 15%. Sign up for Z-mail.