JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Collared Lab Coat, White, 39 In. L, 5 oz.

VALUE BRAND| Zoro #: G0080762| Mfr #: MDT12WHT44E

$18.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0080762 Mfr #: MDT12WHT44E
Closure Type: ButtonsItem: Collared Lab Coat
Fabric Weight: 5 oz.Number of Pockets: 3
Material: Polyester/CottonGender: Unisex
Color: WHITELength: 39"
Size: LFits Chest Size: 44"
Country of Origin (subject to change): Multiple

Product Description

Collared Lab Coat, Unisex, Size L, Fits Chest Size 44 In., White, Polyester/Cotton, Length 39 In., Buttons Closure Type, Fabric Weight 5 oz., Number of Pockets 3

Product Reviews

Save 15%. Sign up for Z-mail.