20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Collared Lab Coat, White, 39 In. L

VALUE BRAND| Zoro #: G0080823| Mfr #: MDT12WHT56E

$17.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0080823 Mfr #: MDT12WHT56E
Fabric Weight: 5 oz.Number of Pockets: 3
Item: Collared Lab CoatLength: 39"
Color: WhiteGender: Unisex
Material: Polyester/CottonClosure Type: Buttons
Size: 3XLFits Chest Size: 56"
Country of Origin (subject to change): Multiple

Product Description

Collared Lab Coat, Unisex, Size 3XL, Fits Chest Size 56 In., White, Polyester/Cotton, Length 39 In., Buttons Closure Type, Fabric Weight 5 oz., Number of Pockets 3

Product Reviews

Save 15%. Sign up for Z-mail.