Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Collared Lab Coat, White, 39 In. L

VALUE BRAND| Zoro #: G0080832| Mfr #: MDT12WHT58E

$18.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 5 oz.
Color: White
Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0080832 Mfr #: MDT12WHT58E
Fabric Weight: 5 oz.Color: White
Gender: UnisexNumber of Pockets: 3
Material: Polyester/cottonClosure Type: Buttons
Fits Chest Size: 58"Industry Type: Healthcare
Size: 4XlItem: Collared Lab Coat
Length: 39"Country of Origin (subject to change): Multiple

Description

Collared Lab Coat, Unisex, Size 4XL, Fits Chest Size 58 In., White, Polyester/Cotton, Length 39 In., Buttons Closure Type, Fabric Weight 5 oz., Number of Pockets 3

Reviews