KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collared Lab Coat, White, 39 In. L

VALUE BRAND| Zoro #: G0080841| Mfr #: MDT12WHT60E

$21.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Collared Lab Coat
Size: 4Xl
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0080841 Mfr #: MDT12WHT60E
Item: Collared Lab CoatSize: 4Xl
Color: WhiteNumber of Pockets: 3
Fabric Weight: 5 oz.Closure Type: Buttons
Fits Chest Size: 60"Length: 39"
Industry Type: HealthcareMaterial: Polyester/cotton
Gender: UnisexCountry of Origin (subject to change): Multiple

Description

Collared Lab Coat, Unisex, Size 4XL, Fits Chest Size 60 In., White, Polyester/Cotton, Length 39 In., Buttons Closure Type, Fabric Weight 5 oz., Number of Pockets 3

Reviews