Collared Lab Coat, White, 39 In. L, Unisex

VALUE BRAND| Zoro #: G0080717| Mfr #: MDT12WHT34E

$19.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Collared Lab Coat
Size: S
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0080717 Mfr #: MDT12WHT34E
Item: Collared Lab CoatSize: S
Color: WhiteNumber of Pockets: 3
Fabric Weight: 5 oz.Closure Type: Buttons
Fits Chest Size: 34"Length: 39"
Industry Type: HealthcareMaterial: Polyester/cotton
Gender: UnisexCountry of Origin (subject to change): Multiple

Description

Collared Lab Coat, Unisex, Size S, Fits Chest Size 34 In., White, Polyester/Cotton, Length 39 In., Buttons Closure Type, Fabric Weight 5 oz., Number of Pockets 3

Reviews