WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Collared Lab Coat, White, 39 In. L, Unisex

VALUE BRAND| Zoro #: G0080796| Mfr #: MDT12WHT50E

$15.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Closure Type: Buttons
Gender: Unisex
Material: Polyester/cotton
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0080796 Mfr #: MDT12WHT50E
Closure Type: ButtonsGender: Unisex
Material: Polyester/cottonItem: Collared Lab Coat
Industry Type: HealthcareSize: 2XL
Color: WhiteFits Chest Size: 50"
Number of Pockets: 3Fabric Weight: 5 oz.
Length: 39"Country of Origin (subject to change): Multiple

Product Description

Collared Lab Coat, Unisex, Size 2XL, Fits Chest Size 50 In., White, Polyester/Cotton, Length 39 In., Buttons Closure Type, Fabric Weight 5 oz., Number of Pockets 3

Product Reviews