Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Collared Lab Coat, White, 39 In. L, Unisex

VALUE BRAND| Zoro #: G0080814| Mfr #: MDT12WHT54E

$17.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 5 oz.
Color: White
Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0080814 Mfr #: MDT12WHT54E
Fabric Weight: 5 oz.Color: White
Gender: UnisexNumber of Pockets: 3
Material: Polyester/cottonClosure Type: Buttons
Fits Chest Size: 54"Industry Type: Healthcare
Size: 3XLItem: Collared Lab Coat
Length: 39"Country of Origin (subject to change): Multiple

Description

Collared Lab Coat, Unisex, Size 3XL, Fits Chest Size 54 In., White, Polyester/Cotton, Length 39 In., Buttons Closure Type, Fabric Weight 5 oz., Number of Pockets 3

Reviews