Collared Lab Coat, White, Unisex, 39 In. L

VALUE BRAND| Zoro #: G0080805| Mfr #: MDT12WHT52E

$19.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fabric Weight: 5 oz.
Color: White
Gender: Unisex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0080805 Mfr #: MDT12WHT52E
Fabric Weight: 5 oz.Color: White
Gender: UnisexNumber of Pockets: 3
Material: Polyester/cottonClosure Type: Buttons
Fits Chest Size: 52"Industry Type: Healthcare
Size: 2XLItem: Collared Lab Coat
Length: 39"Country of Origin (subject to change): Multiple

Description

Collared Lab Coat, Unisex, Size 2XL, Fits Chest Size 52 In., White, Polyester/Cotton, Length 39 In., Buttons Closure Type, Fabric Weight 5 oz., Number of Pockets 3

Reviews