Collared Lab Coat, XL, 39In Long, White

VALUE BRAND| Zoro #: G0080771| Mfr #: MDT12WHT46E

$17.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0080771 Mfr #: MDT12WHT46E
Color: WHITEItem: Collared Lab Coat
Length: 39"Closure Type: Buttons
Number of Pockets: 3Gender: Unisex
Material: Polyester/CottonFabric Weight: 5 oz.
Size: XLFits Chest Size: 46"
Country of Origin (subject to change): Multiple

Product Description

Collared Lab Coat, Unisex, Size XL, Fits Chest Size 46 In., White, Polyester/Cotton, Length 39 In., Buttons Closure Type, Fabric Weight 5 oz., Number of Pockets 3

Product Reviews

Save 15%. Sign up for Z-mail.