JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Collet Chuck, BT40, ER20, Proj 2.750 In

VALUE BRAND| Zoro #: G0927884| Mfr #: 2NXY4

$104.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0927884 Mfr #: 2NXY4
Item: Collet ChuckMaterial: Alloy steel
Collet Series: ER20Max. Collet Capacity: 0.512"
Min. Collet Capacity: 0.0200"Taper Size: BT40
Projection: 2.750"Country of Origin (subject to change): Taiwan

Product Description

Collet Chuck, Taper Size BT40, Collet Series ER20, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5120 In., Projection 2.750 In., Material Alloy Steel

Product Reviews

Save 15%. Sign up for Z-mail.