Collet Chuck, BT40, ER40, Proj 3.150 In

VALUE BRAND| Zoro #: G0307282| Mfr #: 2NXZ2

$126.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0307282 Mfr #: 2NXZ2
Material: Alloy SteelItem: Collet Chuck
Max. Collet Capacity: 1.181"Min. Collet Capacity: 0.0790"
Taper Size: BT40Projection: 3.150"
Collet Series: ER40For Use With: -
Country of Origin (subject to change): Taiwan

Product Description

Collet Chuck, Taper Size BT40, Collet Series ER40, Min. Collet Capacity 0.0790 In., Max. Collet Capacity 1.1810 In., Projection 3.150 In., Overall Length 3.15 In., Material Alloy Steel, For Use With -

Product Reviews

Save 15%. Sign up for Z-mail.