Collet Chuck, CAT40, ER16, Proj 3.500 In

VALUE BRAND |Zoro #: G0498102|Mfr #: 2NXW6

$108.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0498102 Mfr #: 2NXW6
Material: Alloy SteelItem: Collet Chuck
Taper Size: CAT40Projection: 3.500"
Collet Series: ER16For Use With: -
Max. Collet Capacity: 0.394"Min. Collet Capacity: 0.0200"
Country of Origin (subject to change): Taiwan

Product Description

Collet Chuck, Taper Size CAT40, Collet Series ER16, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.3940 In., Projection 3.500 In., Overall Length 3.50 In., Material Alloy Steel, For Use With -

Product Reviews

Save 15% when you sign up for Z-mail.