KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet Chuck, CAT40, ER20, Proj 4.000 In

VALUE BRAND| Zoro #: G1767954| Mfr #: 2NXW9

$139.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Collet Chuck
For Use With: -
Collet Series: ER20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767954 Mfr #: 2NXW9
Item: Collet ChuckFor Use With: -
Collet Series: ER20Overall Length: 4.00"
Material: Alloy steelProjection: 4.000"
Min. Collet Capacity: 0.0200"Taper Size: CAT40
Max. Collet Capacity: 0.512"Country of Origin (subject to change): Taiwan, Province of China

Description

Collet Chuck, Taper Size CAT40, Collet Series ER20, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5120 In., Projection 4.000 In., Material Alloy Steel

Reviews