15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Collet Chuck, CAT50, ER25, Proj 4.000 In

VALUE BRAND| Zoro #: G0632012| Mfr #: 2NXX7

$139.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0632012 Mfr #: 2NXX7
Material: Alloy SteelItem: Collet Chuck
Projection: 4.000"Collet Series: ER25
For Use With: -Max. Collet Capacity: 0.630"
Min. Collet Capacity: 0.0200"Taper Size: CAT50
Country of Origin (subject to change): Taiwan

Product Description

Collet Chuck, Taper Size CAT50, Collet Series ER25, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.6300 In., Projection 4.000 In., Material Alloy Steel

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.