Collet Chuck, HSKA63, ER16, Proj 100mm

VALUE BRAND |Zoro #: G0264485|Mfr #: 2NXZ3

$157.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0264485 Mfr #: 2NXZ3
Material: Alloy SteelItem: Collet Chuck
Max. Collet Capacity: 0.394"Min. Collet Capacity: 0.0200"
Taper Size: HSKA63Projection: 100mm
Collet Series: ER16For Use With: -
Country of Origin (subject to change): Taiwan

Product Description

Collet Chuck, Taper Size HSKA63, Collet Series ER16, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.3940 In., Projection 100mm, Overall Length 3.94 In., Material Alloy Steel, For Use With -

Product Reviews

Save 15% when you sign up for Z-mail.