Collet Chuck, HSKA63, ER25, Proj 100mm

VALUE BRAND |Zoro #: G2012017|Mfr #: 2NXZ4

$195.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2012017 Mfr #: 2NXZ4
Material: Alloy SteelItem: Collet Chuck
Max. Collet Capacity: 0.630"Min. Collet Capacity: 0.0200"
Taper Size: HSKA63Projection: 100mm
Collet Series: ER25For Use With: -
Country of Origin (subject to change): Taiwan

Product Description

Collet Chuck, Taper Size HSKA63, Collet Series ER25, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.6300 In., Projection 100mm, Material Alloy Steel

Product Reviews

Save 15% when you sign up for Z-mail.