KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet Nut, ER16

VALUE BRAND| Zoro #: G1490815| Mfr #: 2NXZ7

$33.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: M22 x 1.5mm
Item: Collet Nut
For Use With: Collet Chucks 2NXW5, 2NXW6, 2NXW7, 2NXX9, 2NXY1, 2NXY2, 2NXX5 and 2NXZ3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1490815 Mfr #: 2NXZ7
Size: M22 x 1.5mmItem: Collet Nut
For Use With: Collet Chucks 2NXW5, 2NXW6, 2NXW7, 2NXX9, 2NXY1, 2NXY2, 2NXX5 and 2NXZ3Collet Series: ER16
Country of Origin (subject to change): Taiwan, Province of China

Description

Collet Nut, ER16, Size 22mm, For Use With Collet Chucks G2564055, G0498102, G3443011, G3010131, G3033861, G0281093 and G0264485

Reviews