Collet Nut, ER20

VALUE BRAND| Zoro #: G1539736| Mfr #: 2NXZ8

$31.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: M25 x 1.5mm
For Use With: Collet Chucks 2NXW8, 2NXW9, 2NXX6, 2NXY3, 2NXY4, and 2NXY5
Item: Collet Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1539736 Mfr #: 2NXZ8
Size: M25 x 1.5mmFor Use With: Collet Chucks 2NXW8, 2NXW9, 2NXX6, 2NXY3, 2NXY4, and 2NXY5
Item: Collet NutCollet Series: ER20
Country of Origin (subject to change): Taiwan

Description

Collet Nut, ER20, Size 25mm, For Use With Collet Chucks G3427426, G1767954, G0519215, G3190616, G0927884 and 2NXY5

Reviews