KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Comb Storage Cabinet, Blk, 78 In H, 36 In W

VALUE BRAND| Zoro #: G0726442| Mfr #: 1UEY9

$368.92 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Cabinet Depth: 18"
Cabinet Handle Style: Swing
Assembled/Unassembled: Unassembled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726442 Mfr #: 1UEY9
Overall Cabinet Depth: 18"Cabinet Handle Style: Swing
Assembled/Unassembled: UnassembledItem: Storage Cabinet
Number of Doors: 2Casters Included: No
Overall Cabinet Width: 36"Includes: Includes 1 Full Width Top Shelf, 4 Adjustable Half Width Shelves, 1 Half Width Coat Rod and (2) Keys, Full Shelf Capacity 150 lbs, Half Shelf Capacity 75 lbs
Number of Shelves: 5Cabinet Door Type: Standard
Finish: Powder CoatedCabinet Color: Black
Cabinet Height Range: Full HeightShelf Capacity: 150 lb.
Overall Cabinet Height: 78"Locking Cabinet: Yes
Cabinet Strength Rating: IndustrialNumber of Drawers: 0
Cabinet Style: CombinationCabinet Locking Mechanism: Keyed
Locking Points: 3 PointsMaterial: steel
Standards: ANSI/BIFMAGauge: 16/20/22
Method of Construction: BoltlessCountry of Origin (subject to change): China

Description

Storage Cabinet, Combination, Industrial, Cabinet Door Type Standard, Cabinet Color Black, Unassembled, Method of Construction Boltless, 16/20/22 Gauge, Height of Cabinet 78 In., Width of Cabinet 36 In., Depth of Cabinet 18 In., Number of Doors 2, Number of Cabinet Shelves 5, Number of Drawers 0, Material Steel, Finish Powder Coated, 150 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards ANSI/BIFMA

Reviews