Combination Bulletin Board, 18H x 24W In

VALUE BRAND| Zoro #: G0419395| Mfr #: 1NUG7

$32.35 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0419395 Mfr #: 1NUG7
Includes: MOUNTING HARDWAREFor Use: Indoors
Dry Erase Surface Type: Fabric/MelamineDry Erase Height: 18"
Board Properties: MagneticBoard Frame Material: Aluminum
Dry Erase Surface Finish: GlossFrame Color: Silver
Dry Erase Width: 24"Item: Combination Bulletin Board
Mounting/Mobility Type: Wall MountedDry Erase Product Grouping: Combination Bulletin Board
Adjustable Height Range: Not AdjustableBoard Color: Gray
Country of Origin (subject to change): China

Product Description

Combination Bulletin Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Fabric/Melamine, Adjustable Height Range Not Adjustable, Dry Erase Height 18 In., Dry Erase Width 24 In., Dry Erase Surface Finish Gloss, Includes Mounting Hardware, Board Frame Material Aluminum, Board Color Gray, Frame Color Silver, For Use Indoors, Combination Bulletin Board

Product Reviews

Save 15%. Sign up for Z-mail.