Combination Storage Cabinet, 78x36, Gray

VALUE BRAND| Zoro #: G0723335| Mfr #: 1UEZ1

$356.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Finish: Powder Coated
Casters Included: No
Shelf Capacity: 100 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0723335 Mfr #: 1UEZ1
Finish: Powder CoatedCasters Included: No
Shelf Capacity: 100 lb.Cabinet Handle Style: Swing
Locking Cabinet: YesCabinet Locking Mechanism: Keyed
Number of Shelves: 5Overall Cabinet Height: 78"
Number of Doors: 2Cabinet Strength Rating: Industrial
Cabinet Style: CombinationLocking Points: 3 Points
Item: Storage CabinetIncludes: (1) Full Width Top Shelf, (4) Adjustable Half Width Shelves, (1) Half Width Coat Rod, Full Shelf Capacity 100 lb., Half Shelf Capacity 50 lb.
Material: steelOverall Cabinet Depth: 24"
Standards: ANSI/BIFMAAssembled/Unassembled: Unassembled
Cabinet Door Type: StandardGauge: 16
Number of Drawers: 0Cabinet Height Range: Full Height
Cabinet Color: GrayOverall Cabinet Width: 36"
Method of Construction: BoltlessCountry of Origin (subject to change): China

Description

Storage Cabinet, Combination, Industrial, Cabinet Door Type Standard, Cabinet Color Gray, Unassembled, Method of Construction Boltless, 16 Gauge, Overall Cabinet Height 78 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 24 In., Number of Doors 2, Number of Shelves 5, Number of Drawers 0, Material Steel, Finish Powder Coated, 100 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards ANSI/BIFMA

Reviews