JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Combination Storage Cabinet, 78x36, Sand

VALUE BRAND| Zoro #: G2235231| Mfr #: 1UEY8

$300.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2235231 Mfr #: 1UEY8
Cabinet Strength Rating: IndustrialCabinet Door Type: Standard
Number of Shelves: 5Method of Construction: Boltless
Cabinet Color: SandOverall Cabinet Height: 78"
Number of Drawers: 0Overall Cabinet Width: 36"
Locking Points: 3 PointsCabinet Locking Mechanism: Keyed
Gauge: 16/20/22Locking Cabinet: Yes
Casters Included: NoOverall Cabinet Depth: 18"
Includes: Includes 1 Full Width Top Shelf, 4 Adjustable Half Width Shelves, 1 Half Width Coat Rod and (2) Keys, Full Shelf Capacity 150 lbs, Half Shelf Capacity 75 lbsCabinet Style: Combination
Cabinet Handle Style: SwingItem: Storage Cabinet
Standards: ANSI/BIFMAMaterial: steel
Finish: Powder CoatedCabinet Height Range: Full Height
Number of Doors: 2Assembled/Unassembled: Unassembled
Shelf Capacity: 150 lb.Country of Origin (subject to change): China

Product Description

Storage Cabinet, Combination, Industrial, Cabinet Door Type Standard, Cabinet Color Sand, Unassembled, Method of Construction Boltless, 16/20/22 Gauge, Overall Cabinet Height 78 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 18 In., Number of Doors 2, Number of Shelves 5, Number of Drawers 0, Material Steel, Finish Powder Coated, 150 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards ANSI/BIFMA

Product Reviews

Save 15%. Sign up for Z-mail.