KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Combination Storage Cabinet, 78x36, Sand

VALUE BRAND| Zoro #: G2113106| Mfr #: 1UEZ2

$414.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Cabinet Depth: 24"
Cabinet Handle Style: Swing
Assembled/Unassembled: Unassembled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2113106 Mfr #: 1UEZ2
Overall Cabinet Depth: 24"Cabinet Handle Style: Swing
Assembled/Unassembled: UnassembledItem: Storage Cabinet
Number of Doors: 2Casters Included: No
Overall Cabinet Width: 36"Includes: (1) Full Width Top Shelf, (4) Adjustable Half Width Shelves, (1) Half Width Coat Rod, Full Shelf Capacity 100 lb., Half Shelf Capacity 50 lb.
Number of Shelves: 5Cabinet Door Type: Standard
Finish: Powder CoatedCabinet Color: Sand
Cabinet Height Range: Full HeightShelf Capacity: 100 lb.
Overall Cabinet Height: 78"Locking Cabinet: Yes
Cabinet Strength Rating: IndustrialNumber of Drawers: 0
Cabinet Style: CombinationCabinet Locking Mechanism: Keyed
Locking Points: 3 PointsMaterial: steel
Standards: ANSI/BIFMAGauge: 16
Method of Construction: BoltlessCountry of Origin (subject to change): China

Description

Storage Cabinet, Combination, Industrial, Cabinet Door Type Standard, Cabinet Color Sand, Unassembled, Method of Construction Boltless, 16 Gauge, Overall Cabinet Height 78 In., Overall Cabinet Width 36 In., Overall Cabinet Depth 24 In., Number of Doors 2, Number of Shelves 5, Number of Drawers 0, Material Steel, Finish Powder Coated, 100 lb. Shelf Capacity, Locking Cabinet Yes, 3 Points Locking Points, Standards ANSI/BIFMA

Reviews