KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Commode w/Backrest

VALUE BRAND| Zoro #: G1185405| Mfr #: 5XTD7

$113.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seat Material: Polyethylene Plastic
Includes: Bedpan w/Cover and Hardware Kit
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185405 Mfr #: 5XTD7
Seat Material: Polyethylene PlasticIncludes: Bedpan w/Cover and Hardware Kit
Color: WhiteBase Width: 20"
Frame Material: SteelType: Stationary
Item: Commode w/BackrestFeatures: Foldable Design for Easy Storage and Carry. Dims Folded are 6.9"H x 28"L x 21.1"W
Maximum Weight: 250 lbsHeight: 25-13/32"
Width Between Arms: 17"Seat Height: 16 to 20"
Seat Width: 13-51/64"Country of Origin (subject to change): Taiwan, Province of China

Description

Commode w/Backrest, Features Foldable Design for Easy Storage and Carry. Dims Folded are 6.9"H x 28"L x 21.1"W, Includes Bedpan w/Cover and Hardware Kit , Maximum Weight 250 lbs.

Reviews