KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Common Nail, Bright, Flat, 10d, PK340

VALUE BRAND| Zoro #: G1929821| Mfr #: 4NEP4

$14.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 5 lbs.
Head Dia.: 5/16"
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929821 Mfr #: 4NEP4
Package Weight: 5 lbs.Head Dia.: 5/16"
Length: 3"Shank Type: Smooth
Item: Common NailFinish: Bright
Size: 10dGauge: 9
Application: For General Construction, Carpentry, Framing WorkPackage Quantity: 340
Head Type: FlatApprox. Pkg. Qty.: 340
Material: steelCountry of Origin (subject to change): Multiple

Description

Common Nail, Steel, Finish Bright, Head Type Flat, Shank Type Smooth, Size 10d, Head Dia. 5/16 In, Gauge 9, Length 3 In, For General Construction, Carpentry, Framing Work, Package Weight 5 Lbs, Approx. Pkg. Qty. 340

Reviews