Common Nail, Bright, Flat, 12d, PK63

VALUE BRAND| Zoro #: G1002644| Mfr #: 4NEN8

$3.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1002644 Mfr #: 4NEN8
Item: Common NailMaterial: Steel
Head Type: FlatApplication: For General Construction, Carpentry, Framing Work
Head Dia.: 5/16"Package Weight: 1 lb.
Approx. Pkg. Qty.: 63Shank Type: Smooth
Size: 12dLength: 3-1/4"
Gauge: 9Finish: Bright
Country of Origin (subject to change): Multiple

Product Description

Common Nail, Steel, Finish Bright, Head Type Flat, Shank Type Smooth, Size 12d, Head Dia. 5/16 In, Gauge 9, Length 3 1/4 In, For General Construction, Carpentry, Framing Work, Package Weight 1 Lb, Approx. Pkg. Qty. 63

Product Reviews

Save 15%. Sign up for Z-mail.