KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Common Nail, Bright, Flat, 16d, PK1320

VALUE BRAND| Zoro #: G2052802| Mfr #: 4NEP9

$72.61 /pk

This item ships free. Details.Standard ground shipping.
Details:
Package Weight: 30 lbs.
Head Dia.: 11/32"
Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052802 Mfr #: 4NEP9
Package Weight: 30 lbs.Head Dia.: 11/32"
Length: 3-1/2"Shank Type: Smooth
Item: Common NailFinish: Bright
Size: 16dGauge: 8
Application: For General Construction, Carpentry, Framing WorkPackage Quantity: 1320
Head Type: FlatApprox. Pkg. Qty.: 1320
Material: steelCountry of Origin (subject to change): Multiple

Description

Common Nail, Steel, Finish Bright, Head Type Flat, Shank Type Smooth, Size 16d, Head Dia. 11/32 In, Gauge 8, Length 3 1/2 In, For General Construction, Carpentry, Framing Work, Package Weight 30 Lbs., Approx. Pkg. Qty. 1320

Reviews