Common Nail, Bright, Flat, 16d, PK220

VALUE BRAND| Zoro #: G1364937| Mfr #: 4NEP6

$12.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 220
Length: 3-1/2"
Finish: Bright
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364937 Mfr #: 4NEP6
Package Quantity: 220Length: 3-1/2"
Finish: BrightHead Dia.: 11/32"
Shank Type: SmoothGauge: 8
Size: 16dMaterial: steel
Approx. Pkg. Qty.: 220Head Type: Flat
Item: Common NailPackage Weight: 5 lbs.
Application: For General Construction, Carpentry, Framing WorkCountry of Origin (subject to change): Multiple

Description

Common Nail, Steel, Finish Bright, Head Type Flat, Shank Type Smooth, Size 16d, Head Dia. 11/32 In, Gauge 8, Length 3 1/2 In, For General Construction, Carpentry, Framing Work, Package Weight 5 Lbs, Approx. Pkg. Qty. 220

Reviews