Common Nail, Bright, Flat, 4d, PK292

VALUE BRAND| Zoro #: G1580153| Mfr #: 4NEN4

$3.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1580153 Mfr #: 4NEN4
Item: Common NailMaterial: steel
Head Type: FlatApplication: For General Construction, Carpentry, Framing Work
Finish: BrightHead Dia.: 1/4"
Package Weight: 1 lb.Approx. Pkg. Qty.: 292
Shank Type: SmoothSize: 4d
Length: 1-1/2"Gauge: 12-1/2
Country of Origin (subject to change): Multiple

Product Description

Common Nail, Steel, Finish Bright, Head Type Flat, Shank Type Smooth, Size 4d, Head Dia. 1/4 In, Gauge 12 1/2, Length 1 1/2 In, For General Construction, Carpentry, Framing Work, Package Weight 1 Lb, Approx. Pkg. Qty. 292

Product Reviews

Save 15%. Sign up for Z-mail.