Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Common Nail, Bright, Flat, 6d, PK168

VALUE BRAND| Zoro #: G1502462| Mfr #: 4NEN5

$3.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 168
Length: 2"
Finish: Bright
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1502462 Mfr #: 4NEN5
Package Quantity: 168Length: 2"
Finish: BrightHead Dia.: 17/64"
Shank Type: SmoothGauge: 11-1/2
Size: 6dMaterial: steel
Approx. Pkg. Qty.: 168Head Type: Flat
Item: Common NailPackage Weight: 1 lb.
Application: For General Construction, Carpentry, Framing WorkCountry of Origin (subject to change): Multiple

Description

Common Nail, Steel, Finish Bright, Head Type Flat, Shank Type Smooth, Size 6d, Head Dia. 17/64 In, Gauge 11 1/2, Length 2 In, For General Construction, Carpentry, Framing Work, Package Weight 1 Lb, Approx. Pkg. Qty. 168

Reviews