KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Common Nail, Bright, Flat, 8d, PK455

VALUE BRAND| Zoro #: G1509663| Mfr #: 4NEP3

$14.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 5 lbs.
Head Dia.: 9/32"
Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1509663 Mfr #: 4NEP3
Package Weight: 5 lbs.Head Dia.: 9/32"
Length: 2-1/2"Shank Type: Smooth
Item: Common NailFinish: Bright
Size: 8dGauge: 10-1/4
Application: For General Construction, Carpentry, Framing WorkPackage Quantity: 455
Head Type: FlatApprox. Pkg. Qty.: 455
Material: steelCountry of Origin (subject to change): Multiple

Description

Common Nail, Steel, Finish Bright, Head Type Flat, Shank Type Smooth, Size 8d, Head Dia. 9/32 In, Gauge 10 1/4, Length 2 1/2 In, For General Construction, Carpentry, Framing Work, Package Weight 5 Lbs, Approx. Pkg. Qty. 455

Reviews