KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Common Nail, Bright, Flat, 8d, PK91

VALUE BRAND| Zoro #: G1241353| Mfr #: 4NEN6

$4.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 1 lb.
Head Dia.: 9/32"
Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1241353 Mfr #: 4NEN6
Package Weight: 1 lb.Head Dia.: 9/32"
Length: 2-1/2"Shank Type: Smooth
Item: Common NailFinish: Bright
Size: 8dGauge: 10-1/4
Application: For General Construction, Carpentry, Framing WorkPackage Quantity: 91
Head Type: FlatApprox. Pkg. Qty.: 91
Material: steelCountry of Origin (subject to change): Multiple

Description

Common Nail, Steel, Finish Bright, Head Type Flat, Shank Type Smooth, Size 8d, Head Dia. 9/32 In, Gauge 10 1/4, Length 2 1/2 In, For General Construction, Carpentry, Framing Work, Package Weight 1 Lb, Approx. Pkg. Qty. 91

Reviews