KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Common Nail, Galv, Flat, 10d, PK68

VALUE BRAND| Zoro #: G2199757| Mfr #: 4NER4

$5.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 1 lb.
Dia.: 0.148"
Head Dia.: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199757 Mfr #: 4NER4
Package Weight: 1 lb.Dia.: 0.148"
Head Dia.: 5/16"Length: 3"
Shank Type: PlainItem: Common Nail
Finish: GalvanizedSize: 10d
Gauge: 9Application: For General Construction, Carpentry, Framing Work
Package Quantity: 68Head Type: Flat
Approx. Pkg. Qty.: 68Material: steel
Country of Origin (subject to change): Multiple

Description

Common Nail, Steel, Finish Galvanized, Head Type Flat, Shank Type Plain, Size 10d, Head Dia. 5/16 In, Gauge 9, Dia. 0.148 In, Length 3 In, For General Construction, Carpentry, Framing Work, Package Weight 1 lb., Approx. Pkg. Qty. 68

Reviews