Common Nail, Galv, Flat, 16d, PK44

VALUE BRAND| Zoro #: G1950794| Mfr #: 4NER6

$4.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 1 lb.
Dia.: 0.162"
Head Dia.: 11/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950794 Mfr #: 4NER6
Package Weight: 1 lb.Dia.: 0.162"
Head Dia.: 11/32"Length: 3-1/2"
Shank Type: PlainItem: Common Nail
Finish: GalvanizedSize: 16d
Gauge: 8Application: For General Construction, Carpentry, Framing Work
Package Quantity: 44Head Type: Flat
Approx. Pkg. Qty.: 44Material: steel
Country of Origin (subject to change): Multiple

Description

Common Nail, Steel, Finish Galvanized, Head Type Flat, Shank Type Plain, Size 16d, Head Dia. 11/32 In, Gauge 8, Dia. 0.162 In, Length 3 1/2 In, For General Construction, Carpentry, Framing Work, Package Weight 1 lb., Approx. Pkg. Qty. 44

Reviews