KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Common Nail, Galv, Flat, 20d, PK31

VALUE BRAND| Zoro #: G1794152| Mfr #: 4NER7

$5.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 1 lb.
Dia.: 0.192"
Head Dia.: 13/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1794152 Mfr #: 4NER7
Package Weight: 1 lb.Dia.: 0.192"
Head Dia.: 13/32"Length: 4"
Shank Type: PlainItem: Common Nail
Finish: GalvanizedSize: 20d
Gauge: 6Application: For General Construction, Carpentry, Framing Work
Package Quantity: 31Head Type: Flat
Approx. Pkg. Qty.: 31Material: steel
Country of Origin (subject to change): Multiple

Description

Common Nail, Steel, Finish Galvanized, Head Type Flat, Shank Type Plain, Size 20d, Head Dia. 13/32 In, Gauge 6, Dia. 0.192 In, Length 4 In, For General Construction, Carpentry, Framing Work, Package Weight 1 lb., Approx. Pkg. Qty. 31

Reviews