KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Common Nail, Galv, Flat, 6d, PK840

VALUE BRAND| Zoro #: G0491434| Mfr #: 4NER8

$20.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 5 lbs.
Dia.: 0.113"
Head Dia.: 17/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491434 Mfr #: 4NER8
Package Weight: 5 lbs.Dia.: 0.113"
Head Dia.: 17/64"Length: 2"
Shank Type: PlainItem: Common Nail
Finish: GalvanizedSize: 6d
Gauge: 11-1/2Application: For General Construction, Carpentry, Framing Work
Package Quantity: 840Head Type: Flat
Approx. Pkg. Qty.: 840Material: steel
Country of Origin (subject to change): Multiple

Description

Common Nail, Steel, Finish Galvanized, Head Type Flat, Shank Type Plain, Size 6d, Head Dia. 17/64 In, Gauge 11 1/2, Dia. 0.113 In, Length 2 In, For General Construction, Carpentry, Framing Work, Package Weight 5 lbs., Approx. Pkg. Qty. 840

Reviews