Common Nail, Galv, Flat, 8d, PK455

VALUE BRAND| Zoro #: G1565575| Mfr #: 4NER9

$20.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 5 lbs.
Dia.: 0.131"
Head Dia.: 9/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1565575 Mfr #: 4NER9
Package Weight: 5 lbs.Dia.: 0.131"
Head Dia.: 9/32"Length: 2-1/2"
Shank Type: PlainItem: Common Nail
Finish: GalvanizedSize: 8d
Gauge: 10-1/4Application: For General Construction, Carpentry, Framing Work
Package Quantity: 455Head Type: Flat
Approx. Pkg. Qty.: 455Material: steel
Country of Origin (subject to change): Multiple

Description

Common Nail, Steel, Finish Galvanized, Head Type Flat, Shank Type Plain, Size 8d, Head Dia. 9/32 In, Gauge 10 1/4, Dia. 0.131 In, Length 2 1/2 In, For General Construction, Carpentry, Framing Work, Package Weight 5 lbs., Approx. Pkg. Qty. 455

Reviews