KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Compact Thermometer, 30 to 300 F, Back

VALUE BRAND| Zoro #: G0430595| Mfr #: 4PRU8

$21.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Scale Color: White with Black Markings
Includes: Thermowell and Instructions
Stem Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430595 Mfr #: 4PRU8
Scale Color: White with Black MarkingsIncludes: Thermowell and Instructions
Stem Length: 2"Scale Divisions: 5 Degrees
Accuracy: +/-1%Stem Dia.: 0.500"
Connection Size: 1/2" NPTTemp. Range (F): 30 Degrees to 300 Degrees F
Scale Material: AluminumWindow Material: Glass
Item: Compact industrial ThermometerCase Material: Valox
Fill: Non Toxic Blue LiquidCase Color: Gray
Insertion Length: 1-3/8"Connection Location: Back
Country of Origin (subject to change): China

Description

Compact Industrial Thermometer, Connection Location Back, Insertion Length 1-3/8 In., Stem Length 2 In., Temp. Range (F) 30 Degrees to 300 Degrees F, Scale Divisions 5 Degrees , Case Material Valox, Stem Dia. 0.500 In., Connection Size 1/2 In. NPT, Fill Non Toxic Blue Liquid, Accuracy +/-1 Percent, Case Color Gray, Scale Material Aluminum, Scale Color White with Black Markings, Window Material Glass, Includes Thermowell and Instructions

Restrictions and Compliance

*3: Hazardous material

Reviews