20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Composite Screw, Pan, 10x2 1/2 L, PK425

VALUE BRAND| Zoro #: G1088272| Mfr #: P61647-PR

$54.05 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1088272 Mfr #: P61647-PR
Item: Composite ScrewDriver Size: #2
Material: Case Hardened SteelSystem of Measurement: Inch
Size: #10Head Type: Pan
Drive Type: Square DriveLength: 2-1/2"
Finish: Durafast, GrayCountry of Origin (subject to change): Multiple

Product Description

Composite Screw, Head Type Pan, Size 10, Length 2 1/2 In, Case Hardened Steel, Finish Durafast,Gray, Drive Type Square Drive 5#, Driver Size #2, Package Quantity 425