Composite Screw, Pan, 10x3 L, PK1875

VALUE BRAND| Zoro #: G2425647| Mfr #: P61656-BR

$210.95 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2425647 Mfr #: P61656-BR
Driver Size: #2Drive Type: Square Drive
System of Measurement: InchSize: #10
Head Type: PanItem: Composite Screw
Material: Case Hardened SteelLength: 3"
Finish: Durafast, GrayCountry of Origin (subject to change): Multiple

Product Description

Composite Screw, Head Type Pan, Size 10, Length 3 In, Case Hardened Steel, Finish Durafast,Gray, Drive Type Square Drive 25#, Driver Size #2, Package Quantity 1875

Product Reviews